Superior Essex DB-25P24-AS-BSFSF-ESS-CUT REEL Filles ASP Outside Plant Cable | Graybar Store
Superior Essex - Filles ASP Outside Plant Cable - DB-25P24-AS-BSFSF-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Filles ASP Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-25P24-AS-BSFSF-ESS-CUT REEL
    SKU: 25105266
    $1.43
    Checking Pricing
         
    Additional Features:Aluminum Tape; Dielectric Tape Applied Over the Core; Steel Tape
    Color:Black
    Cable Type:ASP
    Packaging:20000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-25P24-AS-BSFSF-ESS-CUT REEL
    • Cable Type ASP
    • Color Black
    • Additional Features Aluminum Tape; Dielectric Tape Applied Over the Core; Steel Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 20000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    22-097 Solid Annealed Copper, Black, Packaging: 20000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 24 AWG