Superior Essex RC-200P24-GY-R-ESS-CUT REEL ARMM Series CMR Category 3 Cable | Graybar Store
Superior Essex - ARMM Series CMR Category 3 Cable - RC-200P24-GY-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ARMM Series CMR Category 3 Cable

    Manufacturer: Superior Essex
    Manufacturer #: RC-200P24-GY-R-ESS-CUT REEL
    SKU: 22065087
    $6.70
    Checking Pricing
         
    Additional Features:Aluminum Shield
    Color:Grey
    Cable Type:Non-Plenum
    Packaging:Cut to Length
    No. of Pairs:200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # RC-200P24-GY-R-ESS-CUT REEL
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 3
    • Additional Features Aluminum Shield
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 200
    • Shielded Shielded
    • Packaging Cut to Length
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    02-108 Solid Annealed Copper, Grey, Packaging: Cut to Length, No. of Pairs: 200, PVC, Gauge: 24 AWG