Superior Essex 6EXHP4P24-RD-S-ESS-AP NextGain® Category 6eX Riser Cable | Graybar Store
Superior Essex - NextGain® Category 6eX Riser Cable - 6EXHP4P24-RD-S-ESS-AP
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Riser Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6EXHP4P24-RD-S-ESS-AP
    SKU: 22061734
    $648.35
    Checking Pricing
         
    Color:Red
    Packaging:1000 ft per BrakeBox
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6EXHP4P24-RD-S-ESS-AP
    • Color Red
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    • Packaging 1000 ft per BrakeBox
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NextGain® 52-246 Solid Annealed Copper, Red, Packaging: 1000 ft per BrakeBox