Superior Essex GW-1C10-.5K-R-ESS Jacketed Ground Wire | Graybar Store
Superior Essex - Jacketed Ground Wire - GW-1C10-.5K-R-ESS
+ / - Hover over image to Zoom
Other Views

    Jacketed Ground Wire

    Manufacturer: Superior Essex
    Manufacturer #: GW-1C10-.5K-R-ESS
    SKU: 22000939
    $0.36
    Checking Pricing
         
    Color:Black
    No. of Pairs:10
    Packaging:500 ft Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # GW-1C10-.5K-R-ESS
    • Color Black
    • Type Ground Wire
    • Gauge 6 AWG
    • Jacket Material PVC
    • No. of Pairs 10
    • Shielded Shielded
    • Packaging 500 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-012 Solid Annealed Copper, Black, Packaging: 500 ft Spool, No. of Pairs: 10, PVC