Square D (Schneider Electric) 9080MH239 Solid 1000 L mm DIN Mounting Rail for IEC Style Terminal Blocks | Graybar Store
Square D (Schneider Electric) - Solid 1000 L mm DIN Mounting Rail for IEC Style Terminal Blocks - 9080MH239
+ / - Hover over image to Zoom
Other Views

    Solid 1000 L mm DIN Mounting Rail for IEC Style Terminal Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080MH239
    SKU: 89030616
    $23.35
    Checking Pricing
         
    Length (mm):1000
    Width (mm):35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080MH239
    • Length (mm) 1000
    • Width (mm) 35
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Solid 500 L mm DIN mounting rail for terminal blocks and relays.
    • Dimensions: 1000 L x 35 W x 7.5 H mm