Ideal Industries 61-076 Solenoid Voltage Tester | Graybar Store
Ideal Industries - Solenoid Voltage Tester - 61-076
+ / - Hover over image to Zoom
Other Views

    Solenoid Voltage Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-076
    SKU: 88136258
    $95.21
    Checking Pricing
         
    Tool Application:AC/DC Voltage
    Power Source:Battery
    Display Type:Visual, Audible
    Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-076
    • Display Type Visual, Audible
    • Power Source Battery
    • Rating 600V
    • Tool Application AC/DC Voltage
    • For Use With Solenoid Voltage Tester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Solenoid voltage/continuity tester test 5V to 600V AC/DC.
    Solenoid Voltage Tester:
    • Extremely Rugged And Reliable Three-In-One Tester
    • Vibrates When Voltage Is Present
    • Tests For High Voltage Up To 600V AC/DC
    • Tests For Low Voltage As Low As 5V AC/DC
    • Automatic Switching Continuity Tester
    • Replaceable Leads With Shielded Probe
    • Bright Long-Life LED and Neon Indicator Lamps
    • Dual Voltage Indication for Backup Safety