Square D (Schneider Electric) 9080GRR6 Solderless Box Lug | Graybar Store
Square D (Schneider Electric) - Solderless Box Lug - 9080GRR6
+ / - Hover over image to Zoom
Other Views

    Solderless Box Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GRR6
    SKU: 93145672
    $2.35
    Checking Pricing
         
    Amperage Rating:60 A
    Voltage Rating:600 V
    Color:Red
    Packaging:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GRR6
    • Color Red
    • Amperage Rating 60 A
    • Packaging 50
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Solderless Box Lug, Packaging: 50, Red, Amperage Rating: 60 A