GE Lighting 100G40/W 6PK SOFT WHT G40 INCAND DECORATIVE 100W | Graybar Store
GE Lighting - SOFT WHT G40 INCAND DECORATIVE 100W - 100G40/W 6PK
+ / - Hover over image to Zoom
Other Views

    SOFT WHT G40 INCAND DECORATIVE 100W

    Manufacturer: GE Lighting
    Manufacturer #: 100G40/W 6PK
    SKU: 88110519
    $7.35
    Checking Pricing
         
    Initial Lumens:1260
    Packaging:6 Per Case
    Rated Life (Hour):2500
    Wattage:100
    Alternate Manufacturer Part No.:49781
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 100G40/W 6PK
    • Alternate Manufacturer Part No. 49781
    • Base Type Medium
    • Bulb Shape G40
    • Initial Lumens 1260
    • Rated Life (Hour) 2500
    Product Overview:
    GE soft white 100 watt 120V G40 1-pack.