Square D (Schneider Electric) ATS01N206RT Soft Starter 6A 440-480 Vac for Asynchronous Motors | Graybar Store
Square D (Schneider Electric) - Soft Starter 6A 440-480 Vac for Asynchronous Motors - ATS01N206RT
+ / - Hover over image to Zoom
Other Views

    Soft Starter 6A 440-480 Vac for Asynchronous Motors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS01N206RT
    SKU: 25066809
    $129.10
    Checking Pricing
         
    Voltage Rating:440-480 Vac
    Amperage Rating:6A
    3-Phase HP Rating (Max.):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS01N206RT
    • 3-Phase HP Rating (Max.) 3
    • Amperage Rating 6A
    • Voltage Rating 440-480 Vac
    • Country of Origin DE - Germany
    Product Overview:
    3-Phase 6A 440-480 Vac soft start with IP20 enclosure for use with asynchronous motors.
    • IP20 Enclosure
    • 3 Phase
    • Power supply built into the soft start
    • 1 to 10 seconds adjustable setting