Square D (Schneider Electric) ATSU01N209LT Soft Starter | Graybar Store
Square D (Schneider Electric) - Soft Starter - ATSU01N209LT
+ / - Hover over image to Zoom
Other Views

    Soft Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATSU01N209LT
    SKU: 25144943
    $122.20
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATSU01N209LT
    Product Overview:
    Altistart® Soft Starter, Voltage Rating: 200 to 480 V, Output Amperage: 2 A, Length: 9.2 in, 3-Phase HP Rating (Max.): 5 hp
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block