Square D (Schneider Electric) ATS01N232RT Soft Starter | Graybar Store
Square D (Schneider Electric) - Soft Starter - ATS01N232RT
+ / - Hover over image to Zoom
Other Views

    Soft Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS01N232RT
    SKU: 25095575
    $291.21
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS01N232RT
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    ATS01 Soft Starter, Voltage Rating: 440 to 480 V, Output Amperage: 2 (DC-13) A; 3 (AC-15) A, Length: 6.9 in, 3-Phase HP Rating (Max.): 20 hp