Square D (Schneider Electric) ATS48D38Y Soft Starter | Graybar Store
Square D (Schneider Electric) - Soft Starter - ATS48D38Y
+ / - Hover over image to Zoom
Other Views

    Soft Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS48D38Y
    SKU: 22053800
    $1,416.83
    Checking Pricing
         
    Voltage Rating:208 to 690 V
    Output Amperage:38 A
    Use With:Asynchronous Motors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS48D38Y
    • Output Amperage 38 A
    • Use With Asynchronous Motors
    • Voltage Rating 208 to 690 V
    Product Overview:
    Altistart® ATS48 Soft Starter, Voltage Rating: 208 to 690 V, Output Amperage: 38 A