Square D (Schneider Electric) ATS22C17S6U Soft Start/Soft Stop Unit | Graybar Store
Square D (Schneider Electric) - Soft Start/Soft Stop Unit - ATS22C17S6U
+ / - Hover over image to Zoom
Other Views

    Soft Start/Soft Stop Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS22C17S6U
    SKU: 25310645
    $3,349.57
    Checking Pricing
         
    3-Phase HP Rating (Max.):150 hp
    Output Amperage:170 A
    Use With:3-Phase Asynchronous Motors
    Voltage Rating:208 to 600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS22C17S6U
    • 3-Phase HP Rating (Max.) 150 hp
    • Output Amperage 170 A
    • Use With 3-Phase Asynchronous Motors
    • Voltage Rating 208 to 600 V
    • Country of Origin ID - Indonesia
    Product Overview:
    Altistart® ATS22 Soft Start/Soft Stop Unit, Voltage Rating: 208 to 600 V, Output Amperage: 170 A, 3-Phase HP Rating (Max.): 150 hp