Klein Tools 65508 Socket Wrench Set | Graybar Store
Klein Tools - Socket Wrench Set - 65508
+ / - Hover over image to Zoom
Other Views

    Socket Wrench Set

    Manufacturer: Klein Tools
    Manufacturer #: 65508
    SKU: 88153652
    $77.16
    Checking Pricing
         
    Tool Application:3/8 Inch Drive
    Kit Includes:(12) 6-Point Sockets, (5) 12-Point Sockets, (2) Extensions, Ratchet, Metal Box
    No. of Pieces:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65508
    • Kit Includes (12) 6-Point Sockets, (5) 12-Point Sockets, (2) Extensions, Ratchet, Metal Box
    • No. of Pieces 20
    Product Overview:
    20-piece 3/8 inch drive socket set includes (4) 6-point sockets, (8) 6-point deep sockets, (5) 12-point sockets, (2) extensions, ratchet and hinged metal box.
    • Four 6-point sockets: 3/8 inch, 7/16 inch, 1/2 inch, and 9/16 inch
    • Five 12-point sockets: 5/8 inch, 11/16 inch, 3/4 inch, 13/16 inch, and 7/8 inch
    • Eight 6-point deep sockets: 3/8 inch, 7/16 inch, 1/2 inch, 9/16 inch, 5/8 inch, 11/16 inch, 3/4 inch, and 13/16 inch
    • Two extensions: 1-3/4 inch and 3 inch long
    • One ratchet
    • Hinged metal box