Klein Tools 65500 Socket Wrench Set | Graybar Store
Klein Tools - Socket Wrench Set - 65500
+ / - Hover over image to Zoom
Other Views

    Socket Wrench Set

    Manufacturer: Klein Tools
    Manufacturer #: 65500
    SKU: 88153648
    $43.72
    Checking Pricing
         
    Tool Application:1/4 Inch Drive
    Kit Includes:(9) Sockets, Spinner Handle, (2) Extensions, Ratchet, Hinged Metal Box
    No. of Pieces:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65500
    • Kit Includes (9) Sockets, Spinner Handle, (2) Extensions, Ratchet, Hinged Metal Box
    • No. of Pieces 13
    Product Overview:
    13-piece 1/4 inch drive socket wrench set has (9) 6-point sockets, spinner handle, (2) extensions, ratchet and metal box.
    • Nine 6-point sockets: 3/16 inch, 7/32 inch, 1/4 inch, 9/32 inch, 5/16 inch, 11/32 inch, 3/8 inch, 7/16 inch, and 1/2 inch
    • One spinner handle
    • Two extensions: 2 inch and 6 inch long
    • One ratchet
    • Hinged metal box