Klein Tools 65820 Socket Wrench | Graybar Store
Klein Tools - Socket Wrench - 65820
+ / - Hover over image to Zoom
Other Views

    Socket Wrench

    Manufacturer: Klein Tools
    Manufacturer #: 65820
    SKU: 88153703
    $26.40
    Checking Pricing
         
    Tool Application:Quickly Loosens, Tightens Bolts and Nuts
    Overall Length (Inches):10-1/2
    Jaw Capacity (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65820
    • Handle Material Chrome Plated Steel
    • Jaw Capacity (Inches) 1/2
    • Materials Alloy Steel
    • Overall Length (Inches) 10-1/2
    • Tool Application Quickly Loosens, Tightens Bolts and Nuts
    • Country of Origin TW - Taiwan
    Product Overview:
    Socket wrench is 10-1/2 inches long with 1/2 inch socket and 3/8 inch male square drive.
    10-1/2'' Ratchet, Forged from the highest quality alloy-steel