Phoenix Contact 5602519 Socket Strip | Graybar Store
Phoenix Contact - Socket Strip - 5602519
+ / - Hover over image to Zoom
Other Views

    Socket Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 5602519
    SKU: 22078869
    $79.00
    Checking Pricing
         
    Additional Features:GFCI Protects Against Shock Hazards Associated with Ground Shorts; Grounding Pin Located at the Top to Prevent Shorting
    Voltage Rating:125 V AC
    Size:135 H x 82 W x 49 D mm
    Depth:49 mm
    Packaging:1 Each
    Width (mm):82 mm
    Rating:125 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5602519
    • Size 135 H x 82 W x 49 D mm
    • Additional Features GFCI Protects Against Shock Hazards Associated with Ground Shorts; Grounding Pin Located at the Top to Prevent Shorting
    • Depth 49 mm
    • Height 135 mm
    • Rating 125 V AC
    • Width (mm) 82 mm
    • Packaging 1 Each
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket Strip, Packaging: 1 Each, Height: 135 mm, Size: 135 H x 82 W x 49 D mm, Voltage Rating: 125 V AC