Phoenix Contact 5600639 Socket Strip | Graybar Store
Phoenix Contact - Socket Strip - 5600639
+ / - Hover over image to Zoom
Other Views

    Socket Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 5600639
    SKU: 22037303
    $78.06
    Checking Pricing
         
    Additional Features:Auxiliary Terminals Allow Connection of Auxiliary Devices for Protection by the GFCI Outlet; GFCI Protects Against Shock
    Voltage Rating:120 V AC
    Size:135 H x 82 W x 49 D mm
    Depth:49 mm
    Packaging:1 Each
    Use With:(2) 120 Vac 15 A Receptacles
    Rating:125 V AC
    Amperage Rating:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5600639
    • Size 135 H x 82 W x 49 D mm
    • Additional Features Auxiliary Terminals Allow Connection of Auxiliary Devices for Protection by the GFCI Outlet; GFCI Protects Against Shock
    • Amperage Rating 15 A
    • Depth 49 mm
    • Height 135 mm
    • Rating 125 V AC
    • Packaging 1 Each
    • Use With (2) 120 Vac 15 A Receptacles
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Socket Strip, Packaging: 1 Each, Height: 135 mm, Size: 135 H x 82 W x 49 D mm, Voltage Rating: 120 V AC