Cementex IS38-12 Socket, Insulated, Standard, 3/8 in. Drive, 3/8 in. Hex, 12 Point | Graybar Store
Cementex - Socket, Insulated, Standard, 3/8 in. Drive, 3/8 in. Hex, 12 Point - IS38-12
+ / - Hover over image to Zoom
Other Views

    Socket, Insulated, Standard, 3/8 in. Drive, 3/8 in. Hex, 12 Point

    Manufacturer: Cementex
    Manufacturer #: IS38-12
    SKU: 22005720
    $28.83
    Checking Pricing
         
    Drive Size:3/8 in.
    Hex Size (Inches):3/8
    No. of Points:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # IS38-12
    • Type Standard
    • Drive Size 3/8 in.
    • Hex Size (Inches) 3/8
    • Materials Steel
    • For Use With Ratchets, Torque Wrenches, Extension Bars, T-Handle Square Drives, Breaker Bars
    • No. of Points 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double insulated standard socket has 3/8 inch drive, 3/8 inch hex and 12 points.