Preformed Line Products SE-5154 Socket Eye | Graybar Store
Preformed Line Products - Socket Eye - SE-5154
+ / - Hover over image to Zoom
Other Views

    Socket Eye

    Manufacturer: Preformed Line Products
    Manufacturer #: SE-5154
    SKU: 96096430
    $16.16
    Checking Pricing
         
    Length:2-5/16 in
    Diameter (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # SE-5154
    • Type Socket Eye
    • Diameter (Inches) 1-1/2
    • Length 2-5/16 in
    • Material of Construction Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Socket Eye, Stainless Steel, Length: 2-5/16 in, Diameter (Inches): 1-1/2 in