Burndy Z34NR Tin-Plated Copper Stud Mole Cable Connector, Conductor Size 500 MCM, Screw/Stud Size 5/8 in. | Graybar Store
Burndy - Tin-Plated Copper Stud Mole Cable Connector, Conductor Size 500 MCM, Screw/Stud Size 5/8 in. - Z34NR
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Copper Stud Mole Cable Connector, Conductor Size 500 MCM, Screw/Stud Size 5/8 in.

    Manufacturer: Burndy
    Manufacturer #: Z34NR
    SKU: 88309193
    $167.11
    Checking Pricing
         
    Size:5/8-18 (Thread Size)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Z34NR
    • Size 5/8-18 (Thread Size)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Socket and Nut Assembly, Size: 5/8 in - 18 (Thread Size)