Multilink 71244K Sno-Shoes | Graybar Store
Multilink - Sno-Shoes - 71244K
+ / - Hover over image to Zoom
Other Views

    Sno-Shoes

    Manufacturer: Multilink
    Manufacturer #: 71244K
    SKU: 25359907
    $54.82
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 71244K
    • Type Tap Bracket
    • Length 24 in.
    • Material of Construction Flexible Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sno-Shoes, Flexible Plastic, Length: 24 in