Minuteman SNMP-NV6 SNMP Communication Card | Graybar Store
Minuteman - SNMP Communication Card - SNMP-NV6
+ / - Hover over image to Zoom
Other Views

    SNMP Communication Card

    Manufacturer: Minuteman
    Manufacturer #: SNMP-NV6
    SKU: 25407650
    $278.01
    Checking Pricing
         
    Additional Features:Network Connection Through RJ45 Connector
    Watts:2
    Dimensions:60 D x 130 H mm
    Input Voltage:9 to 24 V DC
    Width (Inches):60 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # SNMP-NV6
    • Dimensions 60 D x 130 H mm
    • Additional Features Network Connection Through RJ45 Connector
    • Input Voltage 9 to 24 V DC
    • Watts 2
    • Width (Inches) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Minuteman® Communications Card, Dimensions: 60 D x 130 H mm, Input Voltage: 9 to 24 V DC