AFL Telecommunications 911142-00 SNI® 4600 Network Interface Device, Grey | Graybar Store
AFL Telecommunications - SNI® 4600 Network Interface Device, Grey - 911142-00
+ / - Hover over image to Zoom
Other Views

    SNI® 4600 Network Interface Device, Grey

    Manufacturer: AFL Telecommunications
    Manufacturer #: 911142-00
    SKU: 95035253
    $82.05
    Checking Pricing
         
    Brand or Series:SNI 4600
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 911142-00
    • Color Grey
    • Brand or Series SNI 4600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sni 4600 grey interface device is equipped with 6 number of line, Subscriber Termination (4) Screw, (2) Wire, RJ 11 Interface. (Interface Module Only). 125 Lighting Protection.