Cooper Lighting (Eaton) 8TSNF-132-UNV-EB81-U SNF Standard Strip Light | Graybar Store
Cooper Lighting (Eaton) - SNF Standard Strip Light - 8TSNF-132-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    SNF Standard Strip Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TSNF-132-UNV-EB81-U
    SKU: 25243552
    $56.60
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:1
    Nom. Length (Inches):96 in.
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TSNF-132-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Instant Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux strip tandem 8 ft. 1 lamp for use with F32T8 lamps.
    • Rolled cold steel
    • 50/60 Hz
    • Surface mount
    • ENERGY STAR® qualified