Hubbell Wiring Device - Kellems SNAPConnect® Extra Heavy Duty 20A 125V Straight Blade Duplex Receptacle With Audible Snap and Finder Groove Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® Extra Heavy Duty 20A 125V Straight Blade Duplex Receptacle With Audible Snap and Finder Groove Nylon Face
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® Extra Heavy Duty 20A 125V Straight Blade Duplex Receptacle With Audible Snap and Finder Groove Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    SNAPConnect® Extra Heavy Duty Specification Grade straight blade duplex receptacle with audible snap and finder groove nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    SNAP5362WA
    25419408
    20A
    125 V
    White
    NEMA 5-20R
    $
    10
    .92
    /
    EA
    25419408
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    White
    NEMA Rating
    NEMA 5-20R
    $
    10
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SNAP5362IA
    25419402
    20A
    125 V
    Ivory
    NEMA 5-20R
    $
    10
    .92
    /
    EA
    25419402
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    $
    10
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25419408 SKU, 25419408 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-20R
    Price
    $
    10
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25419402 SKU, 25419402 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    Price
    $
    10
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available