Hubbell Wiring Device - Kellems SNAP20USBI SNAPConnect® Combination USB Charger and Style Line® Tamper Resistant Decorator Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® Combination USB Charger and Style Line® Tamper Resistant Decorator Duplex Receptacle - SNAP20USBI
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® Combination USB Charger and Style Line® Tamper Resistant Decorator Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP20USBI
    SKU: 25647019
    $39.38
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP20USBI
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Reinforced Thermoplastic Polyester
    • NEMA Rating NEMA 5-20R
    Product Overview:
    USB Charger Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Ivory, NEMA Rating: 5 to 20R, Reinforced Thermoplastic Polyester