Hubbell Wiring Device - Kellems SNAP1RA SNAPConnect® Clear Polycarbonate Right Angle Pigtailed Connector With 6 in. Solid Leads | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® Clear Polycarbonate Right Angle Pigtailed Connector With 6 in. Solid Leads - SNAP1RA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® Clear Polycarbonate Right Angle Pigtailed Connector With 6 in. Solid Leads

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP1RA
    SKU: 25417507
    $2.48
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP1RA
    • Amperage 20A
    • Ground Grounded
    • Materials Brass (Contacts); PBT (Terminal Body)
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Straight and Right Angle Pigtailed Terminal, Voltage Rating: 125 V, Amperage: 20 A, NEMA Rating: 5 to 20R, Brass (Contacts); PBT (Terminal Body)