Hubbell Wiring Device - Kellems SNAP1223WNA SNAPConnect® 20A 120/277V 3 Way Specification Grade Heavy Duty Toggle Switch, White (USA) | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® 20A 120/277V 3 Way Specification Grade Heavy Duty Toggle Switch, White (USA) - SNAP1223WNA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® 20A 120/277V 3 Way Specification Grade Heavy Duty Toggle Switch, White (USA)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP1223WNA
    SKU: 25418246
    $9.83
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:3-Way
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP1223WNA
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    SNAPConnect® Specification Grade 20A 120/277VAC 3 way heavy duty toggle switch with white toggle. Assembled in the USA.