Hubbell Wiring Device - Kellems SNAP1221LANA SNAPConnect® 20A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Light Almond (USA) | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® 20A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Light Almond (USA) - SNAP1221LANA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® 20A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Light Almond (USA)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP1221LANA
    SKU: 25419132
    $8.02
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP1221LANA
    • Color Light Almond
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SNAPConnect® Specification Grade 20A 120/277VAC single pole heavy duty toggle switch with light almond toggle. Assembled in the USA.