Hubbell Wiring Device - Kellems SNAP1201INA SNAPConnect® 15A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Ivory (USA) | Graybar Store
Hubbell Wiring Device - Kellems - SNAPConnect® 15A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Ivory (USA) - SNAP1201INA
+ / - Hover over image to Zoom
Other Views

    SNAPConnect® 15A 120/277V 1 Pole Specification Grade Heavy Duty Toggle Switch, Ivory (USA)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP1201INA
    SKU: 25419311
    $7.09
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP1201INA
    • Color Ivory
    • Amperage 15A
    • Grade Specification
    • Switch Style Toggle
    Product Overview:
    SNAPConnect® Specification Grade 15A 120/277VAC single pole heavy duty toggle switch with ivory toggle. Assembled in the USA.