Arlington 40RAST Snap²It® Zinc Die Cast MCI/AC Cable Connector with Red Inside Clip for Retrofit | Graybar Store
Arlington - Snap²It® Zinc Die Cast MCI/AC Cable Connector with Red Inside Clip for Retrofit - 40RAST
+ / - Hover over image to Zoom
Other Views

    Snap²It® Zinc Die Cast MCI/AC Cable Connector with Red Inside Clip for Retrofit

    Manufacturer: Arlington
    Manufacturer #: 40RAST
    SKU: 25687307
    $1.21
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Additional Features:Maximum Opening 0.550 Inch
    KO Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 40RAST
    • Additional Features Maximum Opening 0.550 Inch
    • KO Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • For Use With AC/MCI-A/HCF/FMC/MCI/AC90
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast armored cable connector for 3/8 Inch flexible metallic conduit retrofit applications. Connector has tinted red inside fitting.
    Connector is used for:
    • 0.405 to 0.605 Inch Diameter MC/HCF/AC Cable
    • 0.440 to 0.550 Inch Diameter MCI-A Cable
    • 0.440 to 0.550 Inch Diameter AC90, ACG90 Cable
    • 3/8 Inch Flexible Metallic Conduit
    • Cable Range 14/2 and 12/2 AWG with and without ground, 14/3, 14/4, 12/3, 12/4, 10/2, 10/3 AWG