Arlington Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat | Graybar Store
Arlington - Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat
+ / - Hover over image to Zoom
Other Views

    Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat

    Manufacturer: Arlington
         

    Armored cable connectors connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.

    • Manufacturer Arlington
    • Country of Origin Made in USA
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With AC/MC/HCF/MCI-A Cable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    KO Size (Inches)
    Price
    38900AST
    25677448
    3/8 in.
    Maximum Opening 0.550 Inch
    3/8 in.
    $
    1
    .14
    /
    EA
    25677448
    Trade Size (Inches)
    3/8 in.
    Additional Features
    Maximum Opening 0.550 Inch
    KO Size (Inches)
    3/8 in.
    $
    1
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40900AST
    25677449
    3/8 in.
    Tinted Red Inside Fitting
    3/8 in.
    $
    1
    .24
    /
    EA
    25677449
    Trade Size (Inches)
    3/8 in.
    Additional Features
    Tinted Red Inside Fitting
    KO Size (Inches)
    3/8 in.
    $
    1
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677448 SKU, 25677448 ANALYTICS...
    KO Size (Inches)
    3/8 in.
    Price
    $
    1
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677449 SKU, 25677449 ANALYTICS...
    KO Size (Inches)
    3/8 in.
    Price
    $
    1
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available