Arlington 40900ST Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/4 in. | Graybar Store
Arlington - Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/4 in. - 40900ST
+ / - Hover over image to Zoom
Other Views

    Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: 40900ST
    SKU: 25677455
    $1.14
    Checking Pricing
         
    Additional Features:90
    Cable Diameter (Inches):MC/HCF/AC Cable
    Out (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 40900ST
    • Type Snap²It® 90â° Snap²It® MC Cable Connector, Aluminum; Steel, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated
    • Additional Features 90
    • Bend (Degree) 90
    • Cable Diameter (Inches) MC/HCF/AC Cable
    • Materials Die Cast Zinc
    • Out (Inches) 3/4 in.
    • For Use With AC/MCI-A/HCF/FMC/MCI/AC90
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap²It® 90° Snap²It® MC Cable Connector, Aluminum; Steel, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated