Arlington Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector | Graybar Store
Arlington - Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector
+ / - Hover over image to Zoom
Other Views

    Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector

    Manufacturer: Arlington
         

    Armored cable connectors connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.

    • Manufacturer Arlington
    • Type Snap²It® 90â° Snap²It® MC Cable Connector, Aluminum; Steel, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • For Use With AC/MCI-A/HCF/FMC/MCI/AC90
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    KO Size (Inches)
    Cable Diameter (Inches)
    Out (Inches)
    Price
    38900ST
    25677454
    3/8 in.
    Maximum Opening 0.550 Inch
    3/8 in.
    $
    1
    .14
    /
    EA
    25677454
    Trade Size (Inches)
    3/8 in.
    Additional Features
    Maximum Opening 0.550 Inch
    KO Size (Inches)
    3/8 in.
    Cable Diameter (Inches)
    Out (Inches)
    $
    1
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40900ST
    25677455
    90
    MC/HCF/AC Cable
    3/4 in.
    $
    1
    .14
    /
    EA
    25677455
    Trade Size (Inches)
    Additional Features
    90
    KO Size (Inches)
    Cable Diameter (Inches)
    MC/HCF/AC Cable
    Out (Inches)
    3/4 in.
    $
    1
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677454 SKU, 25677454 ANALYTICS...
    KO Size (Inches)
    3/8 in.
    Cable Diameter (Inches)
    Out (Inches)
    Price
    $
    1
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677455 SKU, 25677455 ANALYTICS...
    KO Size (Inches)
    Cable Diameter (Inches)
    MC/HCF/AC Cable
    Out (Inches)
    3/4 in.
    Price
    $
    1
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available