Arlington SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic | Graybar Store
Arlington - SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic

    Manufacturer: Arlington
         

    Snap²It® plastic push-on liquid tight connector bonds conduit to an enclosure or box.

    • Manufacturer Arlington
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color
    Price
    NMLT590
    25048847
    1/2 in.
    Grey
    $
    4
    .72
    /
    EA
    25048847
    Trade Size (Inches)
    1/2 in.
    Color
    Grey
    $
    4
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NMLT790
    25048848
    3/4 in.
    Grey
    $
    7
    .20
    /
    EA
    25048848
    Trade Size (Inches)
    3/4 in.
    Color
    Grey
    $
    7
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25048847 SKU, 25048847 ANALYTICS...
    Price
    $
    4
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25048848 SKU, 25048848 ANALYTICS...
    Price
    $
    7
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available