Arlington 3810900AST SNAP²IT® 90° MC Cable Connector, Insulated Throat, 3/8 in., 0.370 to 0.490 in. | Graybar Store
Arlington - SNAP²IT® 90° MC Cable Connector, Insulated Throat, 3/8 in., 0.370 to 0.490 in. - 3810900AST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 90° MC Cable Connector, Insulated Throat, 3/8 in., 0.370 to 0.490 in.

    Manufacturer: Arlington
    Manufacturer #: 3810900AST
    SKU: 25817552
    $1.14
    Checking Pricing
         
    Additional Features:90
    Cable Diameter (Inches):MC/HCF/AC Cable
    Out (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 3810900AST
    • Type Snap²It® Snap-It 90 Degree Connector, Aluminum; Steel, Trade Size (Inches): 1/2 in, Throat Type: Insulated
    • Additional Features 90
    • Bend (Degree) 90
    • Cable Diameter (Inches) MC/HCF/AC Cable
    • Out (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap²It® Snap-It 90 Degree Connector, Aluminum; Steel, Trade Size (Inches): 1/2 in, Throat Type: Insulated