Arlington SNAP²IT® 90° MC Cable Connector, Insulated Throat | Graybar Store
Arlington - SNAP²IT® 90° MC Cable Connector, Insulated Throat
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 90° MC Cable Connector, Insulated Throat

    Manufacturer: Arlington
         

    Armored cable connectors connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.

    • Manufacturer Arlington
    • Type Snap²It® Snap-It 90 Degree Connector, Aluminum; Steel, Trade Size (Inches): 1/2 in, Throat Type: Insulated
    • Bend (Degree) 90
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Cable Diameter (Inches)
    Out (Inches)
    Price
    3810900AST
    25817552
    90
    MC/HCF/AC Cable
    1/2 in.
    $
    1
    .14
    /
    EA
    25817552
    Additional Features
    90
    Cable Diameter (Inches)
    MC/HCF/AC Cable
    Out (Inches)
    1/2 in.
    $
    1
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4010900AST
    25804953
    90
    MC/HCF/AC Cable
    1 in.
    $
    1
    .14
    /
    EA
    25804953
    Additional Features
    90
    Cable Diameter (Inches)
    MC/HCF/AC Cable
    Out (Inches)
    1 in.
    $
    1
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817552 SKU, 25817552 ANALYTICS...
    Out (Inches)
    1/2 in.
    Price
    $
    1
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25804953 SKU, 25804953 ANALYTICS...
    Out (Inches)
    1 in.
    Price
    $
    1
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available