Arlington 414110ST SNAP²IT® 90° MC Cable Connector, Duplex, 1/2 in. | Graybar Store
Arlington - SNAP²IT® 90° MC Cable Connector, Duplex, 1/2 in. - 414110ST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 90° MC Cable Connector, Duplex, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 414110ST
    SKU: 25728236
    $4.06
    Checking Pricing
         
    Cable Diameter (Inches):Flexible Metal Conduit
    Out (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 414110ST
    • Type Snap²It® Duplex Snap in Connector, Zinc, Trade Size (Inches): 3/8 in, Throat Type: Insulated
    • Bend (Degree) Duplex
    • Cable Diameter (Inches) Flexible Metal Conduit
    • Out (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap²It® Duplex Snap in Connector, Zinc, Trade Size (Inches): 3/8 in, Throat Type: Insulated