Arlington 8400ST SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.375 in. End Stop[ | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.375 in. End Stop[ - 8400ST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.375 in. End Stop[

    Manufacturer: Arlington
    Manufacturer #: 8400ST
    SKU: 92122473
    $0.93
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8400ST
    • Brand Snap2It
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SNAP-TITE® Snap-Tite® Connector, Zinc Die Cast, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated