Square D (Schneider Electric) 9007A Snap Switch | Graybar Store
Square D (Schneider Electric) - Snap Switch - 9007A
+ / - Hover over image to Zoom
Other Views

    Snap Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007A
    SKU: 88248724
    $84.75
    Checking Pricing
         
    Length:2.5 in
    Material:Plastic
    Operator Type:Industrial Snap Switch
    Temp. Rating:-65 to 221 °F
    Form:A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007A
    • Form A
    • Length 2.5 in
    • Operator Type Industrial Snap Switch
    • Temp. Rating -65 to 221 °F
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Snap Switch, Plastic, Temp. Rating: -65 to 221 °F
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings