Crouse Hinds (Eaton) GUSC2013 AH Snap Switch | Graybar Store
Crouse Hinds (Eaton) - Snap Switch - GUSC2013 AH
+ / - Hover over image to Zoom
Other Views

    Snap Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUSC2013 AH
    SKU: 88073069
    $587.95
    Checking Pricing
         
    Additional Features:Explosionproof; Rain-Tight
    Maximum Tandem Circuits:0
    NEMA Rating:NEMA 3
    Amps:20A at 600V AC; 30A at 250V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUSC2013 AH
    • Additional Features Explosionproof; Rain-Tight
    • Amps 20A at 600V AC; 30A at 250V AC
    • Maximum Tandem Circuits 0
    Product Overview:
    Snap Switch, 20A at 600V, 30A at 250V, Max. 0 Tandem Circuits, NEMA 3