Square D (Schneider Electric) 9007AP221 SNAP SWITCH 600VAC 15AMPAP +OPTIONS | Graybar Store
Square D (Schneider Electric) - SNAP SWITCH 600VAC 15AMPAP +OPTIONS - 9007AP221
+ / - Hover over image to Zoom
Other Views

    SNAP SWITCH 600VAC 15AMPAP +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007AP221
    SKU: 88248763
    $106.91
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:15
    Voltage Rating:600
    Operator Type:Plunger Style, Panel Mounting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007AP221
    • Amperage Rating 15
    • Contact Operation 1NO/1NC
    • Operator Type Plunger Style, Panel Mounting
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    SNAP SWITCH 600VAC 15AMP AP +OPTIONS