Square D (Schneider Electric) 9007AO6 SNAP SWITCH 600VAC 15AMPAO +OPTIONS | Graybar Store
Square D (Schneider Electric) - SNAP SWITCH 600VAC 15AMPAO +OPTIONS - 9007AO6
+ / - Hover over image to Zoom
Other Views

    SNAP SWITCH 600VAC 15AMPAO +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007AO6
    SKU: 88248761
    $60.23
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:15
    Voltage Rating:600
    Operator Type:Basic Snap Switch, Plug In
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007AO6
    • Amperage Rating 15
    • Contact Operation 1NO/1NC
    • Operator Type Basic Snap Switch, Plug In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Basic snap plug-in switch SPDT 15A 600V with roller plunger action.