Panduit NR2WH-L Snap Rivet | Graybar Store
Panduit - Snap Rivet - NR2WH-L
+ / - Hover over image to Zoom
Other Views

    Snap Rivet

    Manufacturer: Panduit
    Manufacturer #: NR2WH-L
    SKU: 99570573
    $0.44
    Checking Pricing
         
    Size:2 x 2 in
    Fitting Type:Snap Rivet
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NR2WH-L
    • Color White
    • Size 2 x 2 in
    Product Overview:
    Fiber-Duct™ Snap Rivet, White, Size: 2 x 2 in