Wiremold (Legrand) V4047C-2 Snap-On Two Gang Device Plate; 4000 Series, Ivory | Graybar Store
Wiremold (Legrand) - Snap-On Two Gang Device Plate; 4000 Series, Ivory - V4047C-2
+ / - Hover over image to Zoom
Other Views

    Snap-On Two Gang Device Plate; 4000 Series, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047C-2
    SKU: 22120320
    $14.42
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047C-2
    • Color Ivory
    • Size 5-1/8 in.
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 4000 series two gang device plate measures 5-1/8 in. Length.