Wiremold (Legrand) V4047C-1 Snap-On One Gang Device Plate; 4000 Series, Ivory | Graybar Store
Wiremold (Legrand) - Snap-On One Gang Device Plate; 4000 Series, Ivory - V4047C-1
+ / - Hover over image to Zoom
Other Views

    Snap-On One Gang Device Plate; 4000 Series, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047C-1
    SKU: 22120321
    $9.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:4-3/4 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047C-1
    • Color Ivory
    • Size 4-3/4 in.
    • No. of Gangs 1-Gang
    • Country of Origin US - USA
    Product Overview:
    Ivory 4000 series snap-on one gang device plate measures 4-3/4 in. Length x 5-1/8 in. Width.