Brady - Snap-On Circuit Breaker Lockout, Red - 65387
+ / - Hover over image to Zoom
Other Views

Snap-On Circuit Breaker Lockout, Red

Manufacturer: Brady
Manufacturer #: 65387
SKU: 93162021
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:2.14 in H x 1.19 in W x 0.33 in D
Use With:Multi-Pole Tie Bar
Voltage (Volts):120 V
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65387
  • Color Red
  • Dimensions 2.14 in H x 1.19 in W x 0.33 in D
  • Voltage (Volts) 120 V
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
  • Use With Multi-Pole Tie Bar
Product Overview:
120V Snap-On Circuit Breaker Lockout. Dimensions are 0.83 in. H x 0.35 in. W x 2.15 in. L.