Brady 65688 Snap-On Breaker Lockouts, 120V | Graybar Store
Brady - Snap-On Breaker Lockouts, 120V - 65688
+ / - Hover over image to Zoom
Other Views

    Snap-On Breaker Lockouts, 120V

    Manufacturer: Brady
    Manufacturer #: 65688
    SKU: 91015971
    $27.87
    Checking Pricing
         
    Packaging:1 Pack of 6 Devices
    Color:Red
    Dimensions:2.14 in H x 1.19 in W x 0.33 in D
    Use With:Multi-Pole Tie Bar
    Voltage (Volts):120 V
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65688
    • Color Red
    • Dimensions 2.14 in H x 1.19 in W x 0.33 in D
    • Voltage (Volts) 120 V
    • Application Circuit Breaker Switch Lockout
    • Type Snap-On
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 6 Devices
    • Use With Multi-Pole Tie Bar
    Product Overview:
    120V, Single Pole Circuit Breaker LockOut Pack of 6 with red color.Dimensions are 0.83 in. H x 0.35 in.W x 2.15 in, L.