Square D (Schneider Electric) LAD8N11 Snap-On 1NO/1NC Auxiliary Contact Block with Side Mounting | Graybar Store
Square D (Schneider Electric) - Snap-On 1NO/1NC Auxiliary Contact Block with Side Mounting - LAD8N11
+ / - Hover over image to Zoom
Other Views

    Snap-On 1NO/1NC Auxiliary Contact Block with Side Mounting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAD8N11
    SKU: 22004860
    $25.30
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAD8N11
    • Contact Operation 1NO/1NC
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys D 600v 1NO/1NC standard instantaneous auxiliary contact blocks with snap-on side mounting.
    • Mounts to side of: LC-D09-D150 only
    • Not for use on TeSys F Contactors